Zoro Homepage

Paper Trimmers, 18" Heavy Duty Guillotine Trimmer, 30 Sheets

  • Mfr # 16875

  • Zoro # G2115043


product price: $127.99
/ea
Sold in multiples of 4 for $511.96
Free Shipping & Returns

Key Features

Blade Material
CarboTitanium
Length
26.13
Width
14.25
Height
3.88
Weight
10.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16875
Zoro #
G2115043
UPC #
073577168756
Country of Origin
China

Dimensions

Length
26.13
Width
14.25
Height
3.88

Details

Item
Paper Trimmers,18" Heavy Duty Guillotin
Blade Material
CarboTitanium
Weight
10.25
Color
White/Green
Material
CarboTitanium
Demographic
Adult

Description

Paper Trimmers,18 In. Heavy Duty Guillotin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.