Zoro Homepage

Paper Trimmers, 6" Personal Guillotine Trimmer - 10 Sheets

  • Mfr # 16880

  • Zoro # G2115165


product price: $23.59
/ea
Sold in multiples of 6 for $141.54

Key Features

Width
7.09
Length
11.22
Height
1.77
Demographic
Adult
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16880
Zoro #
G2115165
UPC #
-
Country of Origin
China

Dimensions

Width
7.09
Length
11.22
Height
1.77

Details

Item
Paper Trimmers,6" Personal Guillotine T
Demographic
Adult
Color
Black
Weight
0.7

Description

Paper Trimmers,6 In. Personal Guillotine T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.