Zoro Homepage

Paper Trimmers, Carbo and 12" SS Ruler Combo

  • Mfr # 16878

  • Zoro # G2115104


product price: $12.69
/ea
Sold in multiples of 4 for $50.76

Key Features

Blade Material
CarboTitanium
Height
1.02
Length
14.37
Width
2.83
Weight
0.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16878
Zoro #
G2115104
UPC #
073577168787
Country of Origin
China

Dimensions

Height
1.02
Length
14.37
Width
2.83

Details

Item
Paper Trimmers,Carbo and 12" SS Ruler C
Blade Material
CarboTitanium
Weight
0.16
Demographic
Adult
Color
Metal
Material
CarboTitanium

Description

Paper Trimmers,Carbo and 12 In. SS Ruler C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.