Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pencil Sharpeners, iPoint Ball Battery Pencil Sharpener

  • Mfr # 15570

  • Zoro # G2114754


product price: $14.55
/ea
Sold in multiples of 3 for $43.65

Key Features

Color
Red/Black
Blade Material
Stainless Steel
Weight
0.39
Length
5.98
Height
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15570
Zoro #
G2114754
UPC #
073577155701
Country of Origin
China

Dimensions

Length
5.98
Height
6.38
Width
3.39

Details

Item
Pencil Sharpeners,iPoint Ball Battery P
Color
Red/Black
Blade Material
Stainless Steel
Weight
0.39
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Material
Stainless Steel

Description

Pencil Sharpeners,iPoint Ball Battery P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.