Zoro Homepage

Pencil Sharpeners, iPoint Evolution Battery Assortment

  • Mfr # 14903

  • Zoro # G2114763


product price: $20.55
/ea
Sold in multiples of 3 for $61.65

Key Features

Color
Assorted
Blade Material
Titanium Bonded
Demographic
Adult
Length
7.75
Weight
0.64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14903
Zoro #
G2114763
UPC #
073577149038
Country of Origin
China

Dimensions

Length
7.75
Width
4.38
Height
3

Details

Item
Pencil Sharpeners,iPoint Evolution Batt
Color
Assorted
Blade Material
Titanium Bonded
Demographic
Adult
Weight
0.64
Material
Titanium Bonded

Description

Pencil Sharpeners,iPoint Evolution Batt

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.