Zoro Homepage

Permanent Vinyl Lettering, Angelina Script 2"

  • Mfr # 15821

  • Zoro # G2117247


product price: $8.59
/ea
Sold in multiples of 4 for $34.36

Key Features

Color
White
Weight
0.16
Length
0.13
Width
5
Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15821
Zoro #
G2117247
UPC #
073577158214
Country of Origin
China

Dimensions

Length
0.13
Width
5
Size
2
Height
10.38

Details

Item
Permanent Vinyl Lettering,Angelina Scri
Color
White
Weight
0.16
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11

Description

Permanent Vinyl Lettering,Angelina Scri

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.