Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Vinyl Lettering, Franklin Gothic 4"

  • Mfr # 15854

  • Zoro # G2117186


product price: $12.69
/ea
Sold in multiples of 4 for $50.76

Key Features

Color
Black
Overall Width
0.28
Size
4
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Height
0.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15854
Zoro #
G2117186
UPC #
073577158542
Country of Origin
China

Dimensions

Overall Width
0.28
Size
4
Height
0.13
Width
0.13
Length
12.38
Overall Length
4

Details

Item
Permanent Vinyl Lettering,Franklin Goth
Color
Black
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Weight
0.28

Description

Permanent Vinyl Lettering,Franklin Goth

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.