Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Vinyl Lettering, Franklin Gothic 6"

  • Mfr # 15855

  • Zoro # G2117143


product price: $26.19
/ea
Sold in multiples of 4 for $104.76

Key Features

Overall Width
0.34
Color
Black
Weight
0.34
Length
0.25
Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15855
Zoro #
G2117143
UPC #
073577158559
Country of Origin
China

Dimensions

Overall Width
0.34
Length
0.25
Size
6
Height
12.5
Width
12.5
Overall Length
6

Details

Item
Permanent Vinyl Lettering,Franklin Goth
Color
Black
Weight
0.34
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11

Description

Permanent Vinyl Lettering,Franklin Goth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.