Zoro Homepage

Permanent Vinyl Lettering, Helvetica 1"

  • Mfr # 15851

  • Zoro # G2117353


product price: $6.29
/ea
Sold in multiples of 4 for $25.16

Key Features

Material
Vinyl
Character Height
1 in
Character Color
Black
Character Type
Letters/Numbers/Symbols
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15851
Zoro #
G2117353
UPC #
073577158511
Country of Origin
China

Dimensions

Character Height
1 in
Overall Width
0.07
Length
0.06
Height
10.25
Size
1
Width
10.25
Overall Length
1

Details

Item
Permanent Vinyl Lettering
Material
Vinyl
Character Color
Black
Character Type
Letters/Numbers/Symbols
Indoor/Outdoor Usage
Indoor/Outdoor
Color
Black
Weight
0.07
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11

Description

Permanent Vinyl Lettering,Helvetica 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.