Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Vinyl Lettering, Helvetica 1"

  • Mfr # 16359

  • Zoro # G2117493


product price: $6.79
/ea
Sold in multiples of 180 for $1,222.20

Key Features

Overall Width
0.08
Color
10.28
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Size
1
Weight
0.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16359
Zoro #
G2117493
UPC #
073577163591
Country of Origin
China

Dimensions

Overall Width
0.08
Size
1
Length
10.28
Width
0.08
Height
0.08
Overall Length
1

Details

Item
Permanent Vinyl Lettering,Helvetica 1"
Color
10.28
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Weight
0.08

Description

Permanent Vinyl Lettering,Helvetica 1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.