Zoro Homepage

Permanent Vinyl Lettering, Helvetica 3"

  • Mfr # 15858

  • Zoro # G2117475


product price: $13.19
/ea
Sold in multiples of 4 for $52.76

Key Features

Material
Vinyl
Character Height
3 in
Character Color
Black
Character Type
Letters/Numbers/Symbols
Indoor/Outdoor Usage
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15858
Zoro #
G2117475
UPC #
073577158580
Country of Origin
China

Dimensions

Character Height
3 in
Overall Width
0.22
Size
3
Height
10.25
Length
0.25
Width
10.25
Overall Length
3

Details

Item
Removable Vinyl Lettering
Material
Vinyl
Character Color
Black
Character Type
Letters/Numbers/Symbols
Indoor/Outdoor Usage
Indoor
Color
Black
Weight
0.22
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11

Description

Permanent Vinyl Lettering,Helvetica 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.