Zoro Homepage

Permanent Vinyl Lettering, Helvetica 3"

  • Mfr # 15863

  • Zoro # G2117344


product price: $13.65
/ea
Sold in multiples of 4 for $54.60

Key Features

Material
Vinyl
Character Height
3 in
Character Color
White
Character Type
Letters/Numbers/Symbols
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15863
Zoro #
G2117344
UPC #
073577158634
Country of Origin
China

Dimensions

Character Height
3 in
Overall Width
0.22
Height
0.25
Size
3
Length
10.25
Width
0.25
Overall Length
3

Details

Item
Permanent Vinyl Lettering
Material
Vinyl
Character Color
White
Character Type
Letters/Numbers/Symbols
Indoor/Outdoor Usage
Indoor/Outdoor
Color
White
Weight
0.22
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11

Description

Permanent Vinyl Lettering,Helvetica 3 In.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.