Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Vinyl Lettering, Helvetica1"

  • Mfr # 15861

  • Zoro # G2117335


product price: $6.19
/ea
Sold in multiples of 4 for $24.76

Key Features

Overall Width
0.07
Color
10.25
Length
10.25
Height
0.06
Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15861
Zoro #
G2117335
UPC #
073577158610
Country of Origin
China

Dimensions

Overall Width
0.07
Length
10.25
Height
0.06
Size
1
Width
0.06
Overall Length
1

Details

Item
Permanent Vinyl Lettering,Helvetica1"
Color
10.25
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Weight
0.07

Description

Permanent Vinyl Lettering,Helvetica1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.