Zoro Homepage

Permanent Vinyl Lettering, Nueva 4"

  • Mfr # 15859

  • Zoro # G2117545


product price: $14.99
/ea
Sold in multiples of 4 for $59.96

Key Features

Overall Width
0.3
Color
Black
Height
12.38
Weight
0.3
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15859
Zoro #
G2117545
UPC #
073577158597
Country of Origin
China

Dimensions

Overall Width
0.3
Height
12.38
Width
12.38
Size
4
Length
0.13
Overall Length
4

Details

Item
Permanent Vinyl Lettering,Nueva 4"
Color
Black
Weight
0.3
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11

Description

Permanent Vinyl Lettering,Nueva 4 In.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.