Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Vinyl Lettering, Parchment 1"

  • Mfr # 15822

  • Zoro # G2117536


product price: $6.39
/ea
Sold in multiples of 4 for $25.56

Key Features

Color
White
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Height
10.25
Weight
0.09
Length
0.063
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15822
Zoro #
G2117536
UPC #
073577158221
Country of Origin
China

Dimensions

Height
10.25
Length
0.063
Size
1
Width
6

Details

Item
Permanent Vinyl Lettering,Parchment 1"
Color
White
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Weight
0.09

Description

Permanent Vinyl Lettering,Parchment 1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.