Zoro Homepage

Permanent Vinyl Lettering, Parchment 2"

  • Mfr # 15820-001

  • Zoro # G2117326


product price: $8.15
/ea
Sold in multiples of 4 for $32.60

Key Features

Color
White
Width
5
Length
10.25
Weight
0.14
Height
0.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15820-001
Zoro #
G2117326
UPC #
73577158207
Country of Origin
China

Dimensions

Width
5
Length
10.25
Height
0.0625

Details

Item
Permanent Vinyl Lettering,Parchment 2"
Color
White
Weight
0.14
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11

Description

Permanent Vinyl Lettering,Parchment 2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.