Zoro Homepage

Permanent Vinyl Lettering, Parchment 2"

  • Mfr # 15823

  • Zoro # G2117554


product price: $8.99
/ea
Sold in multiples of 4 for $35.96

Key Features

Color
White
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Size
2
Width
5
Length
0.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15823
Zoro #
G2117554
UPC #
073577158238
Country of Origin
China

Dimensions

Size
2
Width
5
Length
0.13
Height
10.38

Details

Item
Permanent Vinyl Lettering,Parchment 2"
Color
White
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Weight
0.175

Description

Permanent Vinyl Lettering,Parchment 2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.