Zoro Homepage

Protractors, 6" Protractor Ruler

  • Mfr # W-44

  • Zoro # G2115409


product price: $3.99
/ea
Sold in multiples of 12 for $47.88

Key Features

Size
6
Length
7.13
Weight
0.018
Demographic
Adult
Width
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-44
Zoro #
G2115409
UPC #
088359012950
Country of Origin
China

Dimensions

Size
6
Length
7.13
Width
1.75
Height
0.062

Details

Item
Protractors,6" Protractor Ruler
Weight
0.018
Demographic
Adult
Color
Clear

Description

Protractors,6 In. Protractor Ruler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.