Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Westcott Protractors, Protractor with Overmold Grip 15499

Protractors, Protractor with Overmold Grip (Discontinued)

  • Mfr # 15499
  • Zoro # G2114325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15499
Zoro #
G2114325
UPC #
073577154995
Country of Origin
China

Dimensions

Length
8.05
Height
0.6
Width
4.8

Details

Item
Protractors,Protractor w/Overmold Gr
Weight
0.09
Demographic
Adult,Student - Age 12+
Color
Assorted

Description

Protractors,Protractor w/Overmold Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.