Shop WESTCOTT
See all product information
Create Account
Recycled Stainless Steel Scissors, Straight Handle, Black, 7 in
- Mfr # 44218
- Zoro # G523724169
product price:Â
$
19.39
/ea
Key Features
Color
Black
Includes
1 Scissors
Size
7 in
Blade Material
Stainless steel
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44218
- Zoro #
- G523724169
- UPC #
- 073577442184
- Country of Origin
- China
Dimensions
- Size
- 7 in
Details
- Color
- Black
- Includes
- 1 Scissors
- Blade Material
- Stainless steel
- Handle Material
- Plastic
- Recommended Grade
- Grade 6+
- Recommended Age
- 12+ years
Description
The KleenEarth Stainless Steel Scissors by Westcott are a smart, eco-conscious choice for everyday cutting at home, work, or school. Made with durable stainless steel blades and a straight black handle crafted from recycled plastic, these scissors combine reliable performance with a more sustainable material choice. The 7-inch length and 2.75-inch cutting blade offer comfortable control for common tasks like cutting paper, worksheets, packaging, and light craft materials. Designed for daily use, these scissors provide clean, smooth cuts while remaining lightweight and easy to handle. The simple black design fits seamlessly into home offices, desks, backpacks, and supply drawers. Whether you’re tackling household projects, organizing paperwork, or helping with homework, KleenEarth scissors deliver dependable cutting power while supporting environmentally responsible choices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.