Zoro Homepage

Ruler, 15 Inch, Data Highlight

  • Mfr # 10580

  • Zoro # G3671385


product price: $3.75
/ea

Key Features

Length (In.)
15 3/10 in
Width (In.)
1 in
Material
Plastic
Graduations
1/16 in /cm/mm
Includes
See-Through Yellow Center Panel and Beveled Edges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10580
Zoro #
G3671385
UPC #
073577105805
Country of Origin
China

Dimensions

Length (In.)
15 3/10 in
Width (In.)
1 in
Size
15 in
Width (mm)
24 mm
Length (mm)
375 mm
Thickness
0.08 in
Width - SAE
1 in
Hanging Hole Diameter
5/8 cm
Length - SAE
15 in

Details

Item
Ruler
Material
Plastic
Graduations
1/16 in /cm/mm
Includes
See-Through Yellow Center Panel and Beveled Edges
Markings
Opposite
Finish
Matte
Construction
Plastic
Graduation Type
Inch/Metric
Hook Type
Single Hook
Measurement Type
SAE
Features
Data Highlighter Ruler, Tinted Guide to Aid Reading Across Computer Documents
Hanging Capability
Hanging Hole
Sides
Single-Sided
Reading Direction
Left to Right
Magnetic
Nonmagnetic
Rule Color
Clear
Numeric Format
Decimal
System of Measurement
Metric/SAE
Graduation Units
Centimeters, Inches, Millimeters
Numeric Marks
Inches
Graduation Marks
1 cm, 1 mm, 1/16 in
Rule Type
Rule
Graduation Mark Style
Printed
Graduation Color
Black
Edge Style
Beveled
Flexibility
Flexible

Description

For your next project, this Westcott Ruler is the perfect tool to have on hand. The 15 inch ruler has clear yellow markings that are easy to read. This ruler features a plastic construction with acrylic plastic measuring 15 in. long and 1 in. wide. The SAE ruler has graduated markings on both sides, allowing you to read either metric or imperial measurements easily. It also comes with data highlight, which allows you to write down important information right on the ruler itself for later reference. The Westcott Data Highlight Ruler is the durable tool that will help you accomplish your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.