Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ruler, Wood, 12 In

  • Mfr # 05221

  • Zoro # G5055662


product price: $3.55
/ea

Key Features

Length (In.)
12 in
Width (In.)
1 3/8 in
Material
Wood
Graduations
1/16 in
Length (mm)
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05221
Zoro #
G5055662
UPC #
073577052215
Country of Origin
China

Dimensions

Length (In.)
12 in
Width (In.)
1 3/8 in
Length (mm)
300 mm
Size
12 in
Width (mm)
33 mm
Thickness
0.11 in
Width - SAE
1 3/8 in
Length - SAE
12 in

Details

Item
Ruler
Material
Wood
Graduations
1/16 in
Finish
Matte
Graduation Type
Imperial and Metric
Hook Type
Single Hook
Includes
Metal Edge
Construction
Wood
Measurement Type
SAE
Graduation Units
Inches
Rule Type
Rule
Graduation Mark Style
Printed
Flexibility
Rigid
Rule Color
Brown
Coating
Clear
Numeric Format
Decimal
Magnetic
Nonmagnetic
Sides
Double-Sided
Numeric Marks
Inches
Graduation Marks
1/16 in
System of Measurement
SAE
Graduation Color
Black
Reading Direction
Left to Right
Hanging Capability
Hanging Hole

Description

The Westcott Ruler is a durable ruler that can be used to measure and mark materials for cutting. This wood ruler has graduations in both imperial and metric units. It has a 1/16" graduation, which allows you to make very fine measurements. The clear lacquer finish helps to protect the surface of the ruler from scratches and nicks. It also features a hang hole, so you can keep it close at hand when not in use. The Westcott 12 Inch Ruler is an easy tool to work with on any project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.