Zoro Homepage

Rulers, 12" Aluminum Ruler with Finger Grip, Asst.

  • Mfr # 15531

  • Zoro # G2113984


product price: $6.79
/ea
Sold in multiples of 12 for $81.48

Key Features

Length (In.)
13.13
Width (In.)
1.38
Material
Aluminum
Graduations
1/16
Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15531
Zoro #
G2113984
UPC #
073577155312
Country of Origin
China

Dimensions

Length (In.)
13.13
Width (In.)
1.38
Size
12
Height
0.5
Length
13.13
Width
1.38

Details

Item
Rulers,12" Aluminum Ruler w/Finger G
Material
Aluminum
Graduations
1/16
Measurement Type
SAE
Demographic
Adult,Student - Age 12+
Weight
0.11
Color
Assorted
Features
Lightweight, Finger Grip, Durable

Description

Rulers,12 In. Aluminum Ruler w/Finger G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.