Zoro Homepage

Rulers, 12" Finger Grip Ruler - Smoke - Plastic - Inches/Metric

  • Mfr # 402

  • Zoro # G2114158


product price: $1.59
/ea
Sold in multiples of 36 for $57.24

Key Features

Length (In.)
12.63
Width (In.)
2
Material
Plastic
Graduations
1/16
Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402
Zoro #
G2114158
UPC #
073577004023
Country of Origin
China

Dimensions

Length (In.)
12.63
Width (In.)
2
Size
12
Height
0.63
Width
2
Length
12.63

Details

Item
Rulers,12" Finger Grip Ruler,Smoke
Material
Plastic
Graduations
1/16
Demographic
Student - Age 12+
Weight
0.12
Color
Smoke
Features
Rust Proof

Description

Rulers,12 In. Finger Grip Ruler,Smoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.