This item is Discontinued.

Westcott Rulers, 12" KleenEarth Office Faux Wood Inlay Ruler With Ani-Microbial 14077

Rulers, 12" KleenEarth Office Faux Wood Inlay Ruler With Ani-Microbial (Discontinued)

  • Mfr # 14077
  • Zoro # G2114194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14077
Zoro #
G2114194
UPC #
73577140776
Country of Origin
China

Dimensions

Length (In.)
12.25
Width (In.)
1.38
Size
12
Length
12.25
Width
1.38
Height
0.25

Details

Item
Rulers,12" KleenEarth Office Faux Wood
Material
Faux wood and Antimicrobial Plastic
Graduations
1/16ths
Measurement Type
SAE
Color
Black/Burl
Demographic
Adult,Student - Age 12+
Weight
0.08

Description

Rulers,12 In. KleenEarth Office Faux Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.