Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rulers, 12" Magnifying Ruler

  • Mfr # 15571

  • Zoro # G2114018


product price: $5.29
/ea
Sold in multiples of 12 for $63.48

Key Features

Length (In.)
14
Width (In.)
2.38
Size
12
Demographic
Adult,Student - Age 12+
Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15571
Zoro #
G2114018
UPC #
073577155718
Country of Origin
China

Dimensions

Length (In.)
14
Width (In.)
2.38
Size
12
Length
14
Height
0.5
Width
2.38

Details

Item
Rulers,12" Magnifying Ruler
Demographic
Adult,Student - Age 12+
Weight
0.13
Color
Clear

Description

Rulers,12 In. Magnifying Ruler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.