Zoro Homepage

Rulers, 12" Plastic Ruler - Clear

  • Mfr # 45012

  • Zoro # G2114063


product price: $1.65
/ea
Sold in multiples of 36 for $59.40

Key Features

Length (In.)
12.25
Width (In.)
0.13
Material
Plastic
Graduations
1/16
Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45012
Zoro #
G2114063
UPC #
073577450127
Country of Origin
China

Dimensions

Length (In.)
12.25
Width (In.)
0.13
Size
12
Length
12.25
Height
1.44
Width
0.13

Details

Item
Rulers,12" Plastic Ruler,Clear
Material
Plastic
Graduations
1/16
Weight
0.05
Demographic
Adult,Student - Age 12+
Color
Clear

Description

Rulers,12 In. Plastic Ruler,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.