Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rulers, 12" Plastic Ruler with Rubber Finger Grip, Asst.

  • Mfr # 15501

  • Zoro # G2114219


product price: $2.89
/ea
Sold in multiples of 12 for $34.68

Key Features

Length (In.)
13.25
Width (In.)
1.38
Material
Plastic
Graduations
1/16
Width
1.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15501
Zoro #
G2114219
UPC #
073577155015
Country of Origin
China

Dimensions

Length (In.)
13.25
Width (In.)
1.38
Width
1.38
Length
13.25
Height
1.325

Details

Item
Rulers,12" Plastic Ruler w/Rubber Fi
Material
Plastic
Graduations
1/16
Color
Assorted
Weight
0.077
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Features
Finger Grip, Durable

Description

Rulers,12 In. Plastic Ruler w/Rubber Fi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.