Zoro Homepage

Rulers, 12" Plastic Wave Ruler, Asst.

  • Mfr # 15530

  • Zoro # G2113993


product price: $1.19
/ea
Sold in multiples of 12 for $14.28

Key Features

Length (In.)
13.25
Width (In.)
1.25
Material
Plastic
Size
12
Length
13.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15530
Zoro #
G2113993
UPC #
073577155305
Country of Origin
China

Dimensions

Length (In.)
13.25
Width (In.)
1.25
Size
12
Length
13.25
Height
0.13
Width
1.25

Details

Item
Rulers,12" Plastic Wave Ruler,Assorted
Material
Plastic
Weight
0.04
Color
Assorted
Demographic
Adult,Student - Age 12+

Description

Rulers,12 In. Plastic Wave Ruler,Assorted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.