Zoro Homepage

Rulers, 12" School Ruler scaled in 1/16"

  • Mfr # 10381

  • Zoro # G2114045


product price: $1.85
/ea
Sold in multiples of 12 for $22.20

Key Features

Length (In.)
12.88
Width (In.)
1.25
Material
Wood
Size
12
Finish
Clear Lacquer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10381
Zoro #
G2114045
UPC #
073577103818
Country of Origin
China

Dimensions

Length (In.)
12.88
Width (In.)
1.25
Size
12
Length
12.88
Height
0.25
Width
1.25

Details

Item
Rulers,12" School Ruler scaled in 1/16"
Material
Wood
Finish
Clear Lacquer
Measurement Type
SAE
Weight
0.08
Demographic
Adult,Student - Age 12+
Color
Wood

Description

Rulers,12 In. School Ruler scaled in 1/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.