Zoro Homepage

Rulers, 12" Shatterproof Ruler - Translucent

  • Mfr # 45011

  • Zoro # G2114176


product price: $3.49
/ea
Sold in multiples of 12 for $41.88

Key Features

Length (In.)
12.63
Width (In.)
1.5
Material
Plastic
Graduations
1/16
Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45011
Zoro #
G2114176
UPC #
073577450110
Country of Origin
China

Dimensions

Length (In.)
12.63
Width (In.)
1.5
Size
12
Height
0.13
Length
12.63
Width
1.5

Details

Item
Rulers,12" Shatterproof Ruler,Translu
Material
Plastic
Graduations
1/16
Weight
0.06
Demographic
Adult,Student - Age 12+
Color
Clear

Description

Rulers,12 In. Shatterproof Ruler,Translu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.