Zoro Homepage

Rulers, 12" Zero Hero Ruler

  • Mfr # CR-12

  • Zoro # G2115646


product price: $4.99
/ea
Sold in multiples of 12 for $59.88

Key Features

Length (In.)
13.1
Width (In.)
2.25
Size
12
Color
White
Weight
0.046
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-12
Zoro #
G2115646
UPC #
088359039391
Country of Origin
China

Dimensions

Length (In.)
13.1
Width (In.)
2.25
Size
12
Width
2.25
Height
0.062
Length
13.1

Details

Item
Rulers,12" Zero Hero Ruler
Color
White
Weight
0.046
Demographic
Adult

Description

Rulers,12 In. Zero Hero Ruler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.