Zoro Homepage

Rulers, 12"/30cm 10ths/Metric Beveled Ruler

  • Mfr # B-65

  • Zoro # G2115235


product price: $3.79
/ea
Sold in multiples of 12 for $45.48

Key Features

Length (In.)
12.75
Width (In.)
1.25
Size
12
Weight
0.02
Width
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-65
Zoro #
G2115235
UPC #
088359002333
Country of Origin
China

Dimensions

Length (In.)
12.75
Width (In.)
1.25
Size
12
Width
1.25
Height
0.06
Length
12.75

Details

Item
Rulers,12"/30cm 10/Metric Beveled Ru
Weight
0.02
Demographic
Adult
Color
Clear

Description

Rulers,12 In./30cm 10/Metric Beveled Ru

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.