Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rulers, 1.5 x 18.5 Grid Ruler with Metal Cutting Edge

  • Mfr # B-2M

  • Zoro # G2115208


product price: $13.29
/ea
Sold in multiples of 12 for $159.48

Key Features

Length (In.)
18.75
Width (In.)
1.88
Color
Clear
Height
0.13
Length
18.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-2M
Zoro #
G2115208
UPC #
088359002210
Country of Origin
China

Dimensions

Length (In.)
18.75
Width (In.)
1.88
Height
0.13
Length
18.75
Width
1.88

Details

Item
Rulers,1.5 x 18.5 Grid Ruler w/Metal
Color
Clear
Weight
0.17
Demographic
Adult

Description

Rulers,1.5 x 18.5 Grid Ruler w/Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.