Zoro Homepage

Rulers, 18" Pica Ruler

  • Mfr # GA-91

  • Zoro # G2115603


product price: $5.79
/ea
Sold in multiples of 12 for $69.48

Key Features

Length (In.)
19.13
Width (In.)
2.13
Size
18
Weight
0.009
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-91
Zoro #
G2115603
UPC #
088359005112
Country of Origin
China

Dimensions

Length (In.)
19.13
Width (In.)
2.13
Size
18
Height
0.13
Length
19.13
Width
2.13

Details

Item
Rulers,18" Pica Ruler
Weight
0.009
Color
White
Demographic
Adult

Description

Rulers,18 In. Pica Ruler

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.