Zoro Homepage

Rulers, 18" Zero Center Stainless Steel Ruler

  • Mfr # ZC-18

  • Zoro # G2115567


product price: $7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Length (In.)
20.75
Width (In.)
2.13
Material
Stainless Steel
Size
18
Height
0.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZC-18
Zoro #
G2115567
UPC #
088359110274
Country of Origin
China

Dimensions

Length (In.)
20.75
Width (In.)
2.13
Size
18
Height
0.13
Width
2.13
Length
20.75

Details

Item
Rulers,18" Zero Center Stainless Steel
Material
Stainless Steel
Weight
0.147
Demographic
Adult
Color
Silver

Description

Rulers,18 In. Zero Center Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.