
Rulers, 18" Zero Hero Ruler
Mfr # CR-18
Zoro # G2115628
product price: $6.99
/eaSold in multiples of 12 for $83.88
Key Features
Length (In.)
19.25
Width (In.)
2.25
Size
18
Length
19.25
Demographic
Adult
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-18
Zoro #
G2115628
UPC #
088359039391
Country of Origin
China
Dimensions
Length (In.)
19.25
Width (In.)
2.25
Size
18
Length
19.25
Height
0.062
Width
2.25
Details
Item
Rulers,18" Zero Hero Ruler
Demographic
Adult
Weight
0.083
Color
White
Description
Rulers,18 In. Zero Hero Ruler
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.