Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rulers, 1"x15" 8ths Graph Beveled Ruler

  • Mfr # B-80

  • Zoro # G2115287


product price: $3.99
/ea
Sold in multiples of 12 for $47.88

Key Features

Length (In.)
15.88
Width (In.)
1.25
Color
Clear
Length
15.88
Weight
0.039
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-80
Zoro #
G2115287
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
15.88
Width (In.)
1.25
Length
15.88
Width
1.25
Height
0.062

Details

Item
Rulers,1"x15" 8 Graph Beveled Ruler
Color
Clear
Weight
0.039
Demographic
Adult

Description

Rulers,1 In.x15 In. 8 Graph Beveled Ruler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.