Zoro Homepage

Rulers, 24"/60 cm English / Metric Ruler

  • Mfr # B-97

  • Zoro # G2115339


product price: $7.89
/ea
Sold in multiples of 12 for $94.68

Key Features

Length (In.)
24.88
Width (In.)
2.25
Material
Transparent Plastic
Graduations
16ths
Size
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-97
Zoro #
G2115339
UPC #
088359002517
Country of Origin
China

Dimensions

Length (In.)
24.88
Width (In.)
2.25
Size
24
Width
2.25
Height
0.602
Length
24.88

Details

Item
Rulers,24"/60 cm English /Metric Ruler
Material
Transparent Plastic
Graduations
16ths
Measurement Type
SAE, Metric
Weight
0.11
Demographic
Adult
Color
Clear

Description

Rulers,24 In./60 cm English /Metric Ruler

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.