
Rulers, 2"x18th Pica/ Agate Scales Ruler
Mfr # B-90
Zoro # G2115269
product price: $5.39
/eaSold in multiples of 12 for $64.68
Key Features
Length (In.)
18.88
Width (In.)
2.25
Size
18
Weight
0.09
Demographic
Adult
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-90
Zoro #
G2115269
UPC #
088359002470
Country of Origin
China
Dimensions
Length (In.)
18.88
Width (In.)
2.25
Size
18
Length
18.88
Width
2.25
Height
0.06
Details
Item
Rulers,2"x18th Pica/Agate Scales Ruler
Weight
0.09
Demographic
Adult
Color
Clear
Description
Rulers,2 In.x18th Pica/Agate Scales Ruler
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.