Zoro Homepage

Rulers, 30 cm Centimeter Grid Ruler

  • Mfr # M-105

  • Zoro # G2115427


product price: $2.39
/ea
Sold in multiples of 12 for $28.68

Key Features

Length (In.)
12.88
Width (In.)
1.5
Weight
0.028
Color
Clear
Length
12.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-105
Zoro #
G2115427
UPC #
088359005853
Country of Origin
China

Dimensions

Length (In.)
12.88
Width (In.)
1.5
Length
12.88
Width
1.5
Height
0.062

Details

Item
Rulers,30 cm Centimeter Grid Ruler
Weight
0.028
Color
Clear
Demographic
Adult

Description

Rulers,30 cm Centimeter Grid Ruler

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.