Zoro Homepage

Rulers, 30 cm Eng/Metric Ruler

  • Mfr # 10702

  • Zoro # G2114124


product price: $0.73
/ea
Sold in multiples of 36 for $26.28

Key Features

Length (In.)
0.13
Width (In.)
1.13
Size
12
Height
12.25
Color
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10702
Zoro #
G2114124
UPC #
073577107021
Country of Origin
China

Dimensions

Length (In.)
0.13
Width (In.)
1.13
Size
12
Height
12.25
Width
1.13
Length
0.13

Details

Item
Rulers,30 cm Eng/Metric Ruler
Color
Wood
Weight
0.04
Demographic
Adult,Student - Age 12+

Description

Rulers,30 cm Eng/Metric Ruler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.