Zoro Homepage

Rulers, 30 cm Metric ruler

  • Mfr # M-108

  • Zoro # G2115515


product price: $2.45
/ea
Sold in multiples of 12 for $29.40

Key Features

Length (In.)
13
Width (In.)
1.5
Demographic
Adult
Color
Clear
Height
0.062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-108
Zoro #
G2115515
UPC #
088359005891
Country of Origin
China

Dimensions

Length (In.)
13
Width (In.)
1.5
Height
0.062
Length
13
Width
1.5

Details

Item
Rulers,30 cm Metric ruler
Demographic
Adult
Color
Clear
Weight
0.028

Description

Rulers,30 cm Metric ruler

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.