Zoro Homepage

Rulers, 5" Proportional Scale

  • Mfr # PS-69

  • Zoro # G2115725


product price: $5.85
/ea
Sold in multiples of 12 for $70.20

Key Features

Length (In.)
6.38
Width (In.)
5.25
Size
5
Width
5.25
Height
0.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-69
Zoro #
G2115725
UPC #
88359006638
Country of Origin
China

Dimensions

Length (In.)
6.38
Width (In.)
5.25
Size
5
Width
5.25
Height
0.06
Length
6.38

Details

Item
Rulers,5" Proportional Scale
Color
White
Weight
0.06
Demographic
Adult

Description

Rulers,5 In. Proportional Scale

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.