Zoro Homepage

Rulers, 6 3/8 in Area Scale

  • Mfr # A-29

  • Zoro # G2115637


product price: $7.19
/ea
Sold in multiples of 12 for $86.28

Key Features

Length (In.)
7.75
Width (In.)
2.75
Size
6
Weight
0.028
Length
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-29
Zoro #
G2115637
UPC #
088359001299
Country of Origin
China

Dimensions

Length (In.)
7.75
Width (In.)
2.75
Size
6
Length
7.75
Height
0.031
Width
2.75

Details

Item
Rulers,6-3/8" Area Scale
Weight
0.028
Demographic
Adult
Color
Clear

Description

Rulers,6-3/8 In. Area Scale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.