Zoro Homepage

Rulers, 6" Plastic Ruler - Inches/Metric

  • Mfr # 412

  • Zoro # G2114343


product price: $0.77
/ea
Sold in multiples of 36 for $27.72

Key Features

Length (In.)
6.13
Width (In.)
1.13
Size
6
Length
6.13
Weight
0.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412
Zoro #
G2114343
UPC #
073577004122
Country of Origin
China

Dimensions

Length (In.)
6.13
Width (In.)
1.13
Size
6
Length
6.13
Height
0.13
Width
1.13

Details

Item
Rulers,6" Plastic Ruler,Inches/Metric
Weight
0.02
Demographic
Student - Age 12+
Color
Assorted

Description

Rulers,6 In. Plastic Ruler,Inches/Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.