Zoro Homepage

Rulers, 6"/15cm, 10ths / Metric Ruler

  • Mfr # W-20

  • Zoro # G2115323


product price: $2.15
/ea
Sold in multiples of 12 for $25.80

Key Features

Length (In.)
6.875
Width (In.)
1.25
Size
6
Width
1.25
Length
6.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-20
Zoro #
G2115323
UPC #
088359009912
Country of Origin
China

Dimensions

Length (In.)
6.875
Width (In.)
1.25
Size
6
Width
1.25
Length
6.875
Height
0.062

Details

Item
Rulers,6"/15cm,10 /Metric Ruler
Color
Clear
Weight
0.011
Demographic
Adult

Description

Rulers,6 In./15cm,10 /Metric Ruler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.