Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rulers, OPP 12" Shatterproof Ruler

  • Mfr # 15956

  • Zoro # G2114237


product price: $1.65
/ea
Sold in multiples of 12 for $19.80

Key Features

Length (In.)
12.2
Width (In.)
1.18
Color
Assorted
Length
12.2
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15956
Zoro #
G2114237
UPC #
073577159563
Country of Origin
China

Dimensions

Length (In.)
12.2
Width (In.)
1.18
Length
12.2
Height
0.08
Width
1.18

Details

Item
Rulers,OPP 12" Shatterproof Ruler
Color
Assorted
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Weight
0.018

Description

Rulers,OPP 12 In. Shatterproof Ruler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.