Zoro Homepage

Safety Ceramic Blade Box Cutter, 0.5 in. Blade, 5.7 in. Plastic Handle, Green

  • Mfr # 17969

  • Zoro # G312925203


product price: $20.19
/ea

Key Features

Blade Type
Non-Replaceable; Retractable
Blade Material
Ceramic
Handle Material
Plastic
Number of Blades Included
1
Blade Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17969
Zoro #
G312925203
UPC #
73577179691
Country of Origin
China

Dimensions

Blade Length
0.5 in
Blade Thickness
0.1 in
Blade Width
0.25 in
Handle Length
5.7 in

Details

Blade Type
Non-Replaceable; Retractable
Blade Material
Ceramic
Handle Material
Plastic
Number of Blades Included
1
Knife Type
Safety Cutter

Description

An ultra-safe cutter with an auto-retractable ceramic blade that lasts longer than steel blades. Durable ABS high impact durability.


  • A longer-lasting, safer auto-retractable cutter.
  • Ceramic blade provides a longer blade life than stainless steel.
  • Longer blade life than stainless steel.
  • Durable ABS high impact body.
  • Capable of cutting the largest of boxes.
  • Retractable blade for easy storage.
  • Perfect for home or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.