Zoro Homepage

Scales, 12" Scholastic Architects' Scale

  • Mfr # TS-656

  • Zoro # G2115673


product price: $7.89
/ea
Sold in multiples of 6 for $47.34

Key Features

Overall Width
2.25
Overall Height
0.88
Overall Length
15
Weight
0.19
Demographic
Adult
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-656
Zoro #
G2115673
UPC #
088359009653
Country of Origin
China

Dimensions

Overall Width
2.25
Overall Height
0.88
Overall Length
15
Width
2.25
Length
15
Height
0.88
Size
12

Details

Item
Scales,12" Scholastic Architects Scale
Weight
0.19
Demographic
Adult
Color
White

Description

Scales,12 In. Scholastic Architects Scale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.